Shop EATON

NEMA Combination Starter

  • Mfr # ECN5522AAF-R63/D

  • Zoro # G623744609


product price:  $2,473.99
/ea
Free Shipping & Returns

Key Features

Series
Freedom
NEMA Enclosure Material
Steel
Resistance Properties
Weather Resistant
NEMA Size
2
Overall Height
38.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECN5522AAF-R63/D
Zoro #
G623744609
UPC #
786685456096
Country of Origin
Mexico

Dimensions

NEMA Size
2
Overall Height
38.4 in
Overall Width
18.86 in
Overall Depth
8.47 in

Details

Item
NEMA Combination Starter
Series
Freedom
NEMA Enclosure Material
Steel
Resistance Properties
Weather Resistant
Short Circuit Protection
Non-Fusible Disconnect
Starter Style
NEMA
Coil Voltage
110/120V AC
NEMA Enclosure Rating
3R
Minimum Overload Relay Current Setting
9 A
Overload Protection Type
Electronic
Phase
Three
Maximum Overload Relay Current Setting
45 A
Frequency
50/60 Hz
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 600V AC
25 hp
Auxiliary Contact Form
1NO/1NC
Maximum Voltage Rating
600V AC
Terminal Connection Type
Screw Terminals
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 480V AC
25 hp
Includes Auxiliary Contacts
Yes
Operator
Push Button, Selector Switch
Current AC
45 A
Number of Poles
3
Number of Auxillary Contacts
2
Horsepower @ Single Phase - 120V AC
3 hp
Includes Control Transformer
No
Horsepower @ Three Phase - 240V AC
15 hp
Includes Pilot Light
No
Horsepower @ Three Phase - 208V AC
10 hp

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 2, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Non-Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 10 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.