NEMA Fusible Str, Size 0,120V Coil, 1 Enc

  • Mfr # ECN1801CJC-R63/B

  • Zoro # G2017998


product price: $2,353.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
1
Amps AC
1 to 5
Max. Motor Voltage
480/575V AC
Coil Volts
120V AC
Fuse Clip Type
Class R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN1801CJC-R63/B
Zoro #
G2017998
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Height
10.25 in
Overall Depth
30.13 in
Overall Width
11.63 in

Details

Item
NEMA Combination Starter
Amps AC
1 to 5
Max. Motor Voltage
480/575V AC
Coil Volts
120V AC
Fuse Clip Type
Class R
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
1 to 5A
Operator
Selector Switch
Trip Class
10/20/30
Pilot Light
Red: On
Control Transformer
Yes
Standards
ABS, CSA, OSHPD, UL Listed
HP @ 3 Phase - 480V
3 hp
Hz
50/60
Operator Function
Hand/Off/Auto
Control Transformer Voltage
220/440V AC Primary, 110V AC Secondary, 240/480V AC Primary, 120V AC Secondary
Number of Poles
3
Terminal Connection Type
Screw Terminals
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
5 hp
Minimum Overload Relay Current Setting
1 A
Coil Voltage
440/460V AC
Maximum Overload Relay Current Setting
5 A
Auxiliary Contact Module Capacity
4
Overload Protection Type
Electronic
NEMA Enclosure Rating
1
Includes Pilot Light
Yes
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 240V AC
3 hp
Maximum Voltage Rating
600V AC
Includes Auxiliary Contacts
Yes
Mounting Postion
Horizontal, Vertical
Number of Auxillary Contacts
1
Current AC
18 A
Phase
Three
Number of Terminals
3
Electrical Operating Durability
100,000
Mounting Style
Through Panel
Horsepower @ Single Phase - 120V AC
Not Rated
For Fuse Class
Class R
Horsepower @ Three Phase - 480V AC
5 hp
Starter Style
NEMA
Includes Control Transformer
Yes
Resistance Properties
Impact Resistant, Tamper Resistant
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Single Phase - 240V AC
Not Rated
Series
Freedom
IP Rating
IP20

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 18 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.