This item is Discontinued.

Eaton NEMA Fusible Str, Size 0,208V Coil, 12 Enc ECN16A8EAB-R63/C

NEMA Fusible Str, Size 0,208V Coil, 12 Enc (Discontinued)

  • Mfr # ECN16A8EAB-R63/C
  • Zoro # G6365231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN16A8EAB-R63/C
Zoro #
G6365231
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
0

Details

Item
NEMA Combination Starter
Amps AC
9
Max. Motor Voltage
250V AC
Coil Volts
208V AC
Fuse Clip Type
RK5-250V AC
Enclosure NEMA Rating
12
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
4 to 20A
Operator
None
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
HP @ 3 Phase - 240V
1 1/2 hp
Hz
60
HP @ 3 Phase - 480V
2 hp
Standards
ABS, CSA, OSHPD, UL Listed
Control Transformer Voltage
208V AC Primary, 120V AC Secondary
Number of Poles
3
Electrical Operating Durability
100,000
Terminal Connection Type
Screw Terminals
Minimum Overload Relay Current Setting
4 A
Current AC
9 A
Maximum Voltage Rating
600V AC
Maximum Overload Relay Current Setting
20 A
Series
Freedom
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Reversing Capability
Non-Reversing
IP Rating
IP20
Horsepower @ Three Phase - 480V AC
2 hp
Includes Control Transformer
Yes
NEMA Enclosure Rating
12
Overload Protection Type
Electronic
For Fuse Class
Class R
Number of Terminals
3
Mounting Postion
Horizontal, Vertical
Resistance Properties
Impact Resistant, Tamper Resistant
Starter Style
NEMA
Number of Auxillary Contacts
1
Includes Auxiliary Contacts
Yes
Phase
Three
Includes Pilot Light
No
Frequency
60 Hz
Mounting Style
Through Panel
Coil Voltage
208V AC
Horsepower @ Three Phase - 208V AC
1 1/2 hp

Description

NEMA Combination Starter, Coil Voltage 208V AC, Current AC 9 A, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 12, NEMA Size 0, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 1 1/2 hp, Control Transformer Voltage 208V AC Primary, 120V AC Secondary, Series Freedom, Terminal Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.