NEMA Fusible Str, Size 1,120V Coil, 3R Enc

  • Mfr # ECN1812ECB-R63/C

  • Zoro # G2018040


product price: $1,693.95
/ea
Free Shipping & Returns

Key Features

NEMA Size
1
Amps AC
4 to 18
Max. Motor Voltage
208/240V AC
Coil Volts
120V AC
Fuse Clip Type
Class R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN1812ECB-R63/C
Zoro #
G2018040
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
1
Height
10.25 IN
Width
11.625 IN
Length
30.125 IN
Overall Width
11.63 in
Overall Depth
30.13 in
Overall Height
10.25 in

Details

Item
NEMA Combination Starter
Amps AC
4 to 18
Max. Motor Voltage
208/240V AC
Coil Volts
120V AC
Fuse Clip Type
Class R
Enclosure NEMA Rating
3R
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
4 to 20A
Operator
Selector Switch
Trip Class
10/20/30
Pilot Light
Red: On
Control Transformer
Yes
Hz
50/60
Standards
ABS, CSA, OSHPD, UL Listed
Operator Function
Start/Stop
HP @ 3 Phase - 240V
3 hp
Control Transformer Voltage
208V AC Primary, 120V AC Secondary
Number of Poles
3
Fuse Clip Rating
30A
Actuator
Start/Stop Pushbutton, red run light
Overload Relay
4-20A
For Fuse Class
Class R
Reversing Capability
Non-Reversing
Phase
Three
Includes Auxiliary Contacts
Yes
Number of Terminals
3
Mounting Style
Through Panel
Number of Auxillary Contacts
1
Horsepower @ Single Phase - 240V AC
Not Rated
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 480V AC
10 hp
Terminal Connection Type
Screw Terminals
Includes Control Transformer
Yes
Minimum Overload Relay Current Setting
4 A
Starter Style
NEMA
Frequency
60 Hz
Horsepower @ Three Phase - 600V AC
10 hp
Series
Freedom
Horsepower @ Single Phase - 120V AC
Not Rated
Auxiliary Contact Module Capacity
4
Resistance Properties
Impact Resistant, Tamper Resistant
Horsepower @ Three Phase - 240V AC
3 hp
IP Rating
IP20
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Electrical Operating Durability
100,000
Maximum Overload Relay Current Setting
20 A
Current AC
27 A
Coil Voltage
208V AC
Overload Protection Type
Electronic
Maximum Voltage Rating
250V AC
Includes Pilot Light
Yes
NEMA Enclosure Rating
3R

Description

NEMA Combination Starter, Coil Voltage 208V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 250V AC, NEMA Enclosure Rating 3R, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 7 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.