This item is Discontinued.

Eaton NEMA Fusible Str, Size 1,240V Coil, 1 Enc ECN1611BAB-R63/C

NEMA Fusible Str, Size 1,240V Coil, 1 Enc (Discontinued)

  • Mfr # ECN1611BAB-R63/C
  • Zoro # G6365712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN1611BAB-R63/C
Zoro #
G6365712
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Height
27.06 in
Overall Depth
6.66 in
Overall Width
10.5 in

Details

Item
NEMA Combination Starter
Amps AC
27
Max. Motor Voltage
250V AC
Coil Volts
220/240V AC
Fuse Clip Type
RK5-250V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
4 to 20A
Operator
None
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
Standards
UL E1491
HP @ 3 Phase - 240V
7 1/2 hp
Hz
60
HP @ 3 Phase - 480V
10 hp
Control Transformer Voltage
220/440V AC Primary, 110V AC Secondary, 240/480V AC Primary, 120V AC Secondary
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Starter Style
NEMA
Electrical Operating Durability
100,000
Phase
Three
Includes Auxiliary Contacts
Yes
Includes Control Transformer
Yes
IP Rating
IP20
Includes Pilot Light
No
Terminal Connection Type
Screw Terminals
Current AC
20 A
Horsepower @ Three Phase - 480V AC
10 hp
NEMA Enclosure Rating
1
Mounting Postion
Horizontal, Vertical
For Fuse Class
Class R
Mounting Style
Through Panel
Coil Voltage
220/240V AC
Frequency
50/60 Hz
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Resistance Properties
Impact Resistant, Tamper Resistant
Maximum Overload Relay Current Setting
20 A
Series
Freedom
Number of Terminals
3
Minimum Overload Relay Current Setting
4 A
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Overload Protection Type
Electronic
Maximum Voltage Rating
600V AC

Description

NEMA Combination Starter, Coil Voltage 220/240V AC, Current AC 20 A, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 1, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Control Transformer Voltage 220/440V AC Primary, 110V AC Secondary, 240/480V AC Primary, 120V AC Secondary, Series Freedom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.