This item is Discontinued.

Eaton NEMA Fusible Str, Size 1,240V Coil, 1 Enc ECN1611BAB-R63/D

NEMA Fusible Str, Size 1,240V Coil, 1 Enc (Discontinued)

  • Mfr # ECN1611BAB-R63/D
  • Zoro # G6365721
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECN1611BAB-R63/D
Zoro #
G6365721
UPC #
786685452852
Country of Origin
United States

Dimensions

NEMA Size
1
Width
12.2 IN
Height
11.1 IN
Size
NEMA size 1
Length
30.7 IN
Overall Height
11.1 in
Overall Width
12.2 in
Overall Depth
30.7 in

Details

Item
NEMA Combination Starter
Amps AC
27
Max. Motor Voltage
250V AC
Coil Volts
220/240V AC
Fuse Clip Type
RK5-250V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
9 to 45A
Operator
None
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
HP @ 3 Phase - 480V
10 hp
Standards
UL E1491
Hz
60
HP @ 3 Phase - 240V
7 1/2 hp
Control Transformer Voltage
220/440V AC Primary, 110V AC Secondary, 240/480V AC Primary, 120V AC Secondary
Enclosure
NEMA 1
Circuit Breaker Rating
3A
Phase
Three
Coil Voltage
220/240V AC
Overload Relay
9-45A solid-state relay without ground fault
Number of Poles
3
Type
Combination non-reversing startercircuit breaker
Starter Style
NEMA
Maximum Overload Relay Current Setting
45 A
For Fuse Class
Class R
Resistance Properties
Impact Resistant, Tamper Resistant
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Current AC
27 A
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Frequency
50/60 Hz
NEMA Enclosure Rating
1
Number of Auxillary Contacts
1
Electrical Operating Durability
100,000
Includes Control Transformer
Yes
Mounting Postion
Horizontal, Vertical
Reversing Capability
Non-Reversing
IP Rating
IP20
Series
Freedom
Terminal Connection Type
Screw Terminals
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
9 A
Includes Pilot Light
No
Number of Terminals
3
Mounting Style
Through Panel

Description

NEMA Combination Starter, Coil Voltage 220/240V AC, Current AC 27 A, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 1, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Control Transformer Voltage 220/440V AC Primary, 110V AC Secondary, 240/480V AC Primary, 120V AC Secondary, Series Freedom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.