This item is Discontinued.

Eaton NEMA Fusible Str, Size 3,240V Coil, 3R Enc ECN1632BAF-R63/E

NEMA Fusible Str, Size 3,240V Coil, 3R Enc (Discontinued)

  • Mfr # ECN1632BAF-R63/E
  • Zoro # G6367216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN1632BAF-R63/E
Zoro #
G6367216
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
3

Details

Item
NEMA Combination Starter
Amps AC
90
Max. Motor Voltage
250V AC
Coil Volts
220/240V AC
Fuse Clip Type
RK5-250V AC
Enclosure NEMA Rating
3R
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
20 to 100A
Operator
None
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
Hz
60
Standards
ABS, CSA, OSHPD, UL Listed
HP @ 3 Phase - 480V
50 hp
HP @ 3 Phase - 240V
30 hp
Control Transformer Voltage
220/440V AC Primary, 110V AC Secondary, 240/480V AC Primary, 120V AC Secondary
Number of Poles
3
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 208V AC
30 hp
Maximum Voltage Rating
600V AC
Resistance Properties
Impact Resistant, Tamper Resistant
Series
Freedom
Terminal Connection Type
Screw Terminals
Electrical Operating Durability
100,000
Minimum Overload Relay Current Setting
20 A
Number of Auxillary Contacts
1
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
50 hp
Number of Terminals
3
Current AC
90 A
Coil Voltage
220/240V AC
For Fuse Class
Class R
IP Rating
IP20
Includes Control Transformer
Yes
Mounting Style
Through Panel
Phase
Three
Horsepower @ Three Phase - 240V AC
30 hp
Includes Auxiliary Contacts
Yes
Maximum Overload Relay Current Setting
100 A
Includes Pilot Light
No
Overload Protection Type
Electronic
Starter Style
NEMA
Mounting Postion
Horizontal, Vertical
NEMA Enclosure Rating
3R

Description

NEMA Combination Starter, Coil Voltage 220/240V AC, Current AC 90 A, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 3, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 30 hp, Control Transformer Voltage 220/440V AC Primary, 110V AC Secondary, 240/480V AC Primary, 120V AC Secondary, Series Freedom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.