This item is Discontinued.

Eaton NEMA Fusible Str, Size 4,208V Coil, 12 Enc ECN1648EAH-R63/F

NEMA Fusible Str, Size 4,208V Coil, 12 Enc (Discontinued)

  • Mfr # ECN1648EAH-R63/F
  • Zoro # G9881331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN1648EAH-R63/F
Zoro #
G9881331
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
4

Details

Item
NEMA Combination Starter
Amps AC
135
Max. Motor Voltage
250V AC
Coil Volts
208V AC
Fuse Clip Type
RK5-250V AC
Enclosure NEMA Rating
12
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
28 to 140A
Operator
None
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
HP @ 3 Phase - 480V
100 hp
HP @ 3 Phase - 240V
50 hp
Hz
60
Standards
ABS, CSA, OSHPD, UL Listed
Control Transformer Voltage
208V AC Primary, 120V AC Secondary
Number of Poles
3
Horsepower @ Three Phase - 240V AC
50 hp
IP Rating
IP20
Number of Auxillary Contacts
1
Reversing Capability
Non-Reversing
Starter Style
NEMA
Current AC
135 A
For Fuse Class
Class R
Minimum Overload Relay Current Setting
28 A
Coil Voltage
208V AC
Mounting Style
Through Panel
NEMA Enclosure Rating
12
Horsepower @ Three Phase - 480V AC
100 hp
Frequency
60 Hz
Horsepower @ Three Phase - 208V AC
40 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Maximum Overload Relay Current Setting
140 A
Series
Freedom
Mounting Postion
Horizontal, Vertical
Electrical Operating Durability
100,000
Includes Auxiliary Contacts
Yes
Includes Control Transformer
Yes
Includes Pilot Light
No
Maximum Voltage Rating
600V AC
Overload Protection Type
Electronic
Phase
Three
Terminal Connection Type
Screw Terminals
Number of Terminals
3

Description

NEMA Combination Starter, Coil Voltage 208V AC, Current AC 135 A, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 12, NEMA Size 4, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 40 hp, Control Transformer Voltage 208V AC Primary, 120V AC Secondary, Series Freedom, Terminal Connection Type Screw Terminals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.