This item is Discontinued.

Eaton NEMA Fusible Str, Size 4,480V Coil, 1 Enc ECN1641CAJ-R63/F

NEMA Fusible Str, Size 4,480V Coil, 1 Enc (Discontinued)

  • Mfr # ECN1641CAJ-R63/F
  • Zoro # G9881191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN1641CAJ-R63/F
Zoro #
G9881191
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
4
Overall Height
30.5 in
Overall Depth
8.44 in
Overall Width
20.5 in

Details

Item
NEMA Combination Starter
Amps AC
135
Max. Motor Voltage
600V AC
Coil Volts
440/460V AC
Fuse Clip Type
RK1-600V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
28 to 140A
Operator
None
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
Hz
60
HP @ 3 Phase - 480V
100 hp
HP @ 3 Phase - 240V
50 hp
Standards
UL E1491
Control Transformer Voltage
220/440V AC Primary, 110V AC Secondary, 240/480V AC Primary, 120V AC Secondary
Number of Poles
3
Number of Terminals
3
Maximum Voltage Rating
600V AC
Includes Pilot Light
No
Overload Protection Type
Electronic
Horsepower @ Three Phase - 240V AC
50 hp
Number of Auxillary Contacts
1
Maximum Overload Relay Current Setting
140 A
Horsepower @ Three Phase - 480V AC
100 hp
Coil Voltage
440/460V AC
Includes Auxiliary Contacts
Yes
Terminal Connection Type
Screw Terminals
NEMA Enclosure Rating
1
Starter Style
NEMA
Mounting Style
Through Panel
For Fuse Class
Class R
Electrical Operating Durability
100,000
Includes Control Transformer
Yes
Resistance Properties
Impact Resistant, Tamper Resistant
IP Rating
IP20
Minimum Overload Relay Current Setting
28 A
Current AC
140 A
Frequency
50/60 Hz
Reversing Capability
Non-Reversing
Mounting Postion
Horizontal, Vertical
Series
Freedom
Phase
Three

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 140 A, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 4, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Control Transformer Voltage 220/440V AC Primary, 110V AC Secondary, 240/480V AC Primary, 120V AC Secondary, Series Freedom, Terminal Connection Type Screw Terminals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.