This item is Discontinued.

Eaton NEMA Fusible Str, Size 5,208V Coil, 3R Enc ECN1652EAK-R63/G

NEMA Fusible Str, Size 5,208V Coil, 3R Enc (Discontinued)

  • Mfr # ECN1652EAK-R63/G
  • Zoro # G9881347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN1652EAK-R63/G
Zoro #
G9881347
UPC #
094723414343
Country of Origin
United States

Dimensions

NEMA Size
5

Details

Item
NEMA Combination Starter
Amps AC
270
Max. Motor Voltage
250V AC
Coil Volts
208V AC
Fuse Clip Type
RK5-250V AC
Enclosure NEMA Rating
3R
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
60 to 300A
Operator
None
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
Standards
ABS, CSA, OSHPD, UL Listed
HP @ 3 Phase - 480V
200 hp
Hz
60
HP @ 3 Phase - 240V
100 hp
Control Transformer Voltage
208V AC Primary, 120V AC Secondary
Number of Poles
3
For Fuse Class
Class R
Includes Pilot Light
No
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
3R
Maximum Overload Relay Current Setting
300 A
Series
Freedom
Horsepower @ Three Phase - 208V AC
75 hp
Horsepower @ Three Phase - 480V AC
200 hp
Number of Auxillary Contacts
1
Terminal Connection Type
Screw Terminals
Mounting Style
Through Panel
Phase
Three
Electrical Operating Durability
100,000
Current AC
270 A
Includes Control Transformer
Yes
Minimum Overload Relay Current Setting
60 A
Horsepower @ Three Phase - 240V AC
100 hp
Coil Voltage
208V AC
Mounting Postion
Horizontal, Vertical
Resistance Properties
Impact Resistant, Tamper Resistant
Frequency
60 Hz
Reversing Capability
Non-Reversing
Number of Terminals
3
Maximum Voltage Rating
600V AC
Overload Protection Type
Electronic
IP Rating
IP20
Starter Style
NEMA

Description

NEMA Combination Starter, Coil Voltage 208V AC, Current AC 270 A, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 5, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 75 hp, Control Transformer Voltage 208V AC Primary, 120V AC Secondary, Series Freedom, Terminal Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.