NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 120V AC, 3 P

  • Mfr # ECN0552AAA-R63/G

  • Zoro # G3731944


product price:  $12,591.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN0552AAA-R63/G
Zoro #
G3731944
UPC #
094714825448
Country of Origin
United States

Dimensions

NEMA Size
5
Overall Height
47.85 in
Overall Depth
10.48 in
Overall Width
20 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
HP @ 3 Phase - 575V
200 hp
Includes
Solid State Overload Relay
Starter Style
NEMA
Status Indicator
LED Indicator
Horsepower @ Single Phase - 240V AC
Not Rated
Horsepower @ Three Phase - 240V AC
100 hp
Mounting Postion
Horizontal, Vertical
Horsepower @ Single Phase - 120V AC
Not Rated
Frequency
50/60 Hz
Series
Freedom
Maximum Overload Relay Current Setting
300 A
Overload Protection Type
Electronic
IP Rating
IP20
Trip Class
10A/10/20/30
Phase
Three
Current AC
270 A
Minimum Overload Relay Current Setting
60 A
NEMA Enclosure Rating
3R
Includes Auxiliary Contacts
Yes
Maximum Voltage Rating
600V AC
Mounting Style
Surface
Horsepower @ Three Phase - 208V AC
75 hp
Horsepower @ Three Phase - 480V AC
200 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Three Phase - 600V AC
200 hp
Auxiliary Contact Module Capacity
4

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 300 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 60 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.