NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 120V AC, 3 P

  • Mfr # ECN05A1AAA-R63/B

  • Zoro # G3690373


product price:  $506.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN05A1AAA-R63/B
Zoro #
G3690373
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
00
Overall Width
10.1 in
Overall Height
8.5 in
Overall Depth
14.9 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
UL E1491
Includes
Solid State Overload Relay
HP @ 1 Phase - 230V
1 hp
HP @ 3 Phase - 575V
3 hp
Includes Auxiliary Contacts
Yes
Minimum Overload Relay Current Setting
1 A
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Maximum Overload Relay Current Setting
5:00 AM
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 120V AC
1/3 hp
Series
Freedom
Current AC
9:00 AM
Starter Style
NEMA
Overload Protection Type
Electronic
Horsepower @ Three Phase - 600V AC
3 hp
Frequency
50/60 Hz
Mounting Style
Surface
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 480V AC
2 hp
Auxiliary Contact Module Capacity
4
Phase
Three
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Horsepower @ Single Phase - 240V AC
1 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.