NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 208V AC, 3 P

  • Mfr # ECN0512EAA-R63/C

  • Zoro # G3634461


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN0512EAA-R63/C
Zoro #
G3634461
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Height
9.6 in
Overall Width
11.6 in
Overall Depth
14.5 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
UL E1491
Includes
Solid State Overload Relay
HP @ 1 Phase - 230V
3 hp
HP @ 3 Phase - 575V
10 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Single Phase - 240V AC
3 hp
NEMA Enclosure Rating
3R
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
4 A
Starter Style
NEMA
Maximum Overload Relay Current Setting
20 A
Frequency
60 Hz
Series
Freedom
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Mounting Style
Surface
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Current AC
27 A
Phase
Three
Auxiliary Contact Module Capacity
4
Horsepower @ Three Phase - 480V AC
10 hp
Maximum Voltage Rating
600V AC

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 10 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.