NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 208V AC, 3 P

  • Mfr # ECN05A1EAA-R63/C

  • Zoro # G3651882


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN05A1EAA-R63/C
Zoro #
G3651882
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
00
Overall Height
7.15 in
Overall Width
6.06 in
Overall Depth
10.76 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
UL E1491
HP @ 1 Phase - 230V
1 hp
Includes
Solid State Overload Relay
HP @ 3 Phase - 575V
3 hp
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Phase
Three
Series
Freedom
Minimum Overload Relay Current Setting
4 A
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Includes Auxiliary Contacts
Yes
Auxiliary Contact Module Capacity
4
Starter Style
NEMA
Trip Class
10A/10/20/30
Mounting Style
Surface
Horsepower @ Three Phase - 600V AC
3 hp
NEMA Enclosure Rating
1
Current AC
9:00 AM
Maximum Overload Relay Current Setting
20 A
Horsepower @ Single Phase - 120V AC
1/3 hp
Overload Protection Type
Electronic
Frequency
60 Hz
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Three Phase - 480V AC
2 hp
Maximum Voltage Rating
600V AC

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 3 hp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.