NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 240V AC, 3 P

  • Mfr # ECN05A1BAA-R63/B

  • Zoro # G3716912


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN05A1BAA-R63/B
Zoro #
G3716912
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
00
Overall Depth
14.9 in
Overall Width
10.1 in
Overall Height
8.5 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
UL E1491
HP @ 1 Phase - 230V
1 hp
HP @ 3 Phase - 575V
3 hp
Includes
Solid State Overload Relay
Weight
11.6 lb
Frequency
50/60 Hz
Series
Freedom
Maximum Overload Relay Current Setting
5:00 AM
Maximum Voltage Rating
600V AC
Overload Protection Type
Electronic
Horsepower @ Three Phase - 600V AC
3 hp
Includes Auxiliary Contacts
Yes
Auxiliary Contact Module Capacity
4
Starter Style
NEMA
Horsepower @ Three Phase - 480V AC
2 hp
Minimum Overload Relay Current Setting
1 A
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Current AC
9:00 AM
Mounting Style
Surface
Phase
Three
Trip Class
10A/10/20/30
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Single Phase - 120V AC
1/3 hp
Horsepower @ Three Phase - 240V AC
1 1/2 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 220/240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.