NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 240V AC, 3 P

  • Mfr # ECN05A1BAA-R63/C

  • Zoro # G3615236


product price:  $566.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN05A1BAA-R63/C
Zoro #
G3615236
UPC #
00786685450834
Country of Origin
United States

Dimensions

Height
12.6 in
Width
7.73 in
Depth
5.84 in
NEMA Size
00
Overall Height
7.15 in
Overall Depth
10.76 in
Overall Width
6.06 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
UL E1491
Coil Volts
240V AC
Includes
Solid State Overload Relay
Starter Type
NEMA Style
HP @ 1 Phase - 230V
1 hp
Action
Nonreversing
Enclosure NEMA Rating
1
HP @ 3 Phase - 240V
1 1/2 hp
Amps AC
9
HP @ 3 Phase - 575V
3 hp
HP @ 3 Phase - 480V
2 hp
HP @ 1 Phase - 120V
1/3 hp
Features
Solid State Overload Relay
HP @ 3 Phase - 208V
1 1/2 hp
Hz
50/60
Overload Relay Amp Setting
4 to 20A
Weight
13 lb
Frequency
50/60 Hz
Includes Auxiliary Contacts
Yes
Maximum Voltage Rating
600V AC
Overload Protection Type
Electronic
Current AC
9 A
Horsepower @ Three Phase - 600V AC
3 hp
Series
Freedom
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Horsepower @ Single Phase - 120V AC
1/3 hp
NEMA Enclosure Rating
1
Auxiliary Contact Module Capacity
4
Horsepower @ Single Phase - 240V AC
1 hp
Mounting Style
Surface
Horsepower @ Three Phase - 480V AC
2 hp
Maximum Overload Relay Current Setting
20 A
Trip Class
10A/10/20/30
Starter Style
NEMA
Minimum Overload Relay Current Setting
4 A
Phase
Three
Horsepower @ Three Phase - 208V AC
1 1/2 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 220/240V AC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.