NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 240V AC, 3 P

  • Mfr # ECN05A2BAA-R63/C

  • Zoro # G3687844


product price:  $592.63
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN05A2BAA-R63/C
Zoro #
G3687844
UPC #
094714825820
Country of Origin
United States

Dimensions

NEMA Size
00
Overall Height
13.31 in
Overall Width
9.84 in
Overall Depth
6.7 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
HP @ 3 Phase - 575V
3 hp
Includes
Solid State Overload Relay
HP @ 1 Phase - 230V
1 hp
Frequency
50/60 Hz
Trip Class
10/20/30
Phase
Three
NEMA Enclosure Rating
3R
Status Indicator
LED Indicator
Horsepower @ Three Phase - 600V AC
3 hp
Mounting Postion
Horizontal, Vertical
Current AC
9:00 AM
Mounting Style
Through Panel
Maximum Overload Relay Current Setting
20 A
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Overload Protection Type
Electronic
Includes Auxiliary Contacts
Yes
IP Rating
IP20
Series
Freedom
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Three Phase - 480V AC
2 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Single Phase - 120V AC
1/3 hp
Starter Style
NEMA
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Minimum Overload Relay Current Setting
4 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Through Panel, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Coil Voltage 220/240V AC, Horsepower @ Three Phase - 600V AC 3 hp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.