NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 240V AC, 3 P

  • Mfr # ECN05A8BAA-R63/CL30

  • Zoro # G3729844


product price:  $682.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN05A8BAA-R63/CL30
Zoro #
G3729844
UPC #
094714826124
Country of Origin
United States

Dimensions

NEMA Size
00
Overall Width
9.84 in
Overall Depth
6.7 in
Overall Height
13.31 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
HP @ 3 Phase - 575V
3 hp
HP @ 1 Phase - 230V
1 hp
Includes
Solid State Overload Relay
Horsepower @ Single Phase - 120V AC
1/3 hp
Auxiliary Contact Module Capacity
4
Mounting Style
Surface
Overload Protection Type
Electronic
Phase
Three
Horsepower @ Three Phase - 600V AC
3 hp
Horsepower @ Single Phase - 240V AC
1 hp
Series
Freedom
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Minimum Overload Relay Current Setting
4 A
Trip Class
10A/10/20/30
IP Rating
IP20
Horsepower @ Three Phase - 480V AC
2 hp
Current AC
9:00 AM
NEMA Enclosure Rating
12
Mounting Postion
Horizontal, Vertical
Maximum Overload Relay Current Setting
20 A
Status Indicator
LED Indicator
Resistance Properties
Impact Resistant, Temperature Resistant
Maximum Voltage Rating
600V AC
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Starter Style
NEMA
Frequency
50/60 Hz

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 220/240V AC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.