NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 24V AC, 3 P

  • Mfr # ECN0518TAA-R63/CL30

  • Zoro # G3659004


product price:  $772.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN0518TAA-R63/CL30
Zoro #
G3659004
UPC #
094714795215
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Height
13.31 in
Overall Depth
6.7 in
Overall Width
9.84 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
Includes
Solid State Overload Relay
HP @ 1 Phase - 230V
3 hp
HP @ 3 Phase - 575V
10 hp
Series
Freedom
Mounting Style
Surface
Includes Auxiliary Contacts
Yes
Maximum Voltage Rating
600V AC
Mounting Postion
Horizontal, Vertical
Horsepower @ Single Phase - 120V AC
2 hp
Maximum Overload Relay Current Setting
20 A
Current AC
27 A
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
10 hp
Status Indicator
LED Indicator
Horsepower @ Single Phase - 240V AC
3 hp
Phase
Three
Horsepower @ Three Phase - 480V AC
10 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Frequency
60 Hz
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Minimum Overload Relay Current Setting
4 A
Overload Protection Type
Electronic
NEMA Enclosure Rating
12
Auxiliary Contact Module Capacity
4
Starter Style
NEMA
IP Rating
IP20

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC, Horsepower @ Three Phase - 600V AC 10 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.