NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 24V AC, 3 P

  • Mfr # ECN05A2TAA-R63/A

  • Zoro # G3633621


product price:  $661.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN05A2TAA-R63/A
Zoro #
G3633621
UPC #
094714825899
Country of Origin
United States

Dimensions

NEMA Size
00
Overall Depth
6.7 in
Overall Width
9.84 in
Overall Height
13.31 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
HP @ 1 Phase - 230V
1 hp
HP @ 3 Phase - 575V
3 hp
Includes
Solid State Overload Relay
Series
Freedom
Resistance Properties
Impact Resistant, Temperature Resistant
Status Indicator
LED Indicator
Mounting Style
Surface
Includes Auxiliary Contacts
Yes
IP Rating
IP20
Mounting Postion
Horizontal, Vertical
NEMA Enclosure Rating
3R
Maximum Overload Relay Current Setting
1.65 A
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 480V AC
2 hp
Trip Class
10A/10/20/30
Overload Protection Type
Electronic
Phase
Three
Horsepower @ Single Phase - 120V AC
1/3 hp
Current AC
9:00 AM
Minimum Overload Relay Current Setting
0.33 A
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Auxiliary Contact Module Capacity
4
Frequency
60 Hz
Horsepower @ Three Phase - 600V AC
3 hp
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Starter Style
NEMA

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.