NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 24V AC, 3 P

  • Mfr # ECN05A8TAA-R63/BL30

  • Zoro # G3620312


product price:  $645.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN05A8TAA-R63/BL30
Zoro #
G3620312
UPC #
094714826209
Country of Origin
United States

Dimensions

NEMA Size
00
Overall Width
9.84 in
Overall Depth
6.7 in
Overall Height
13.31 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
HP @ 1 Phase - 230V
1 hp
Includes
Solid State Overload Relay
HP @ 3 Phase - 575V
3 hp
Series
Freedom
Mounting Style
Surface
Phase
Three
Starter Style
NEMA
Maximum Overload Relay Current Setting
5:00 AM
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Trip Class
10A/10/20/30
Status Indicator
LED Indicator
Auxiliary Contact Module Capacity
4
Horsepower @ Three Phase - 600V AC
3 hp
Minimum Overload Relay Current Setting
1 A
Frequency
60 Hz
Maximum Voltage Rating
600V AC
Current AC
9:00 AM
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Single Phase - 120V AC
1/3 hp
Horsepower @ Three Phase - 480V AC
2 hp
Mounting Postion
Horizontal, Vertical
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
12
Overload Protection Type
Electronic
IP Rating
IP20

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC, Horsepower @ Three Phase - 600V AC 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.