NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 24V AC, 3 P, Screw

  • Mfr # ECN05A4TAA-R63/AL30

  • Zoro # G3729214


product price:  $999.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN05A4TAA-R63/AL30
Zoro #
G3729214
UPC #
094714826049
Country of Origin
United States

Dimensions

NEMA Size
00
Overall Depth
6.7 in
Overall Height
13.31 in
Overall Width
9.84 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
ABS Type Approved, BS, CSA, cUL Listed, IEC 947 Type 2, ISO 9001, OSHPD (OSP-0015-10), UL Listed, VDE
HP @ 1 Phase - 230V
1 hp
HP @ 3 Phase - 575V
3 hp
Includes
Solid State Overload Relay
Overload Protection Type
Electronic
Includes Auxiliary Contacts
Yes
Status Indicator
LED Indicator
Resistance Properties
Impact Resistant, Temperature Resistant, Watertight
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Horsepower @ Three Phase - 480V AC
2 hp
Auxiliary Contact Module Capacity
4
NEMA Enclosure Rating
4X
IP Rating
IP20
Starter Style
NEMA
Series
Freedom
Includes Pilot Light
No
Trip Class
10A/10/20/30
Minimum Overload Relay Current Setting
0.33 A
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Three Phase - 600V AC
3 hp
Maximum Voltage Rating
600V AC
Current AC
9:00 AM
Maximum Overload Relay Current Setting
1.65 A
Frequency
60 Hz
Horsepower @ Single Phase - 120V AC
1/3 hp
Mounting Postion
Horizontal, Vertical
Phase
Three
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Mounting Style
Surface

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.