NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 480V AC, 3 P

  • Mfr # ECN0544CAA-R63/F

  • Zoro # G3688316


product price:  $6,418.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN0544CAA-R63/F
Zoro #
G3688316
UPC #
094714825349
Country of Origin
United States

Dimensions

NEMA Size
4
Overall Height
29.1 in
Overall Width
14.25 in
Overall Depth
8.47 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
Includes
Solid State Overload Relay
HP @ 3 Phase - 575V
100 hp
Mounting Postion
Horizontal, Vertical
Series
Freedom
NEMA Enclosure Rating
4X
Horsepower @ Three Phase - 208V AC
40 hp
Overload Protection Type
Electronic
Horsepower @ Three Phase - 480V AC
100 hp
Includes Auxiliary Contacts
Yes
Maximum Overload Relay Current Setting
140 A
Resistance Properties
Impact Resistant, Temperature Resistant
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
Not Rated
Trip Class
10A/10/20/30
Phase
Three
Horsepower @ Three Phase - 600V AC
100 hp
Current AC
135 A
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 120V AC
Not Rated
IP Rating
IP20
Status Indicator
LED Indicator
Starter Style
NEMA
Horsepower @ Three Phase - 240V AC
50 hp
Minimum Overload Relay Current Setting
28 A
Mounting Style
Surface
Auxiliary Contact Module Capacity
4

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 140 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 28 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 480V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.