NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 480V AC, 3 P

  • Mfr # ECN0551CAA-R63/G

  • Zoro # G3593597


product price:  $10,928.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN0551CAA-R63/G
Zoro #
G3593597
UPC #
094714825417
Country of Origin
United States

Dimensions

NEMA Size
5
Overall Depth
6.7 in
Overall Width
9.84 in
Overall Height
13.31 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
HP @ 3 Phase - 575V
200 hp
Includes
Solid State Overload Relay
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 600V AC
200 hp
Series
Freedom
IP Rating
IP20
Resistance Properties
Impact Resistant, Temperature Resistant
Trip Class
10A/10/20/30
Current AC
270 A
Auxiliary Contact Module Capacity
4
Mounting Postion
Horizontal, Vertical
Phase
Three
Status Indicator
LED Indicator
Horsepower @ Three Phase - 480V AC
200 hp
Horsepower @ Three Phase - 240V AC
100 hp
Horsepower @ Single Phase - 120V AC
Not Rated
Frequency
50/60 Hz
Minimum Overload Relay Current Setting
60 A
Overload Protection Type
Electronic
Maximum Overload Relay Current Setting
300 A
Mounting Style
Surface
Horsepower @ Three Phase - 208V AC
75 hp
Maximum Voltage Rating
600V AC
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 240V AC
Not Rated
Starter Style
NEMA

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 300 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 60 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 480V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.