NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 480V AC, 3 P

  • Mfr # ECN05A4CAA-R63/CL30

  • Zoro # G3742855


product price:  $976.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN05A4CAA-R63/CL30
Zoro #
G3742855
UPC #
094714826001
Country of Origin
United States

Dimensions

NEMA Size
00
Overall Width
9.84 in
Overall Depth
6.7 in
Overall Height
13.31 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
HP @ 3 Phase - 575V
3 hp
HP @ 1 Phase - 230V
1 hp
Includes
Solid State Overload Relay
Series
Freedom
Overload Protection Type
Electronic
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Three Phase - 480V AC
2 hp
Mounting Style
Surface
Status Indicator
LED Indicator
Horsepower @ Single Phase - 240V AC
1 hp
Minimum Overload Relay Current Setting
4 A
Auxiliary Contact Module Capacity
4
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Horsepower @ Three Phase - 600V AC
3 hp
Frequency
50/60 Hz
Current AC
9:00 AM
Starter Style
NEMA
Horsepower @ Single Phase - 120V AC
1/3 hp
Mounting Postion
Horizontal, Vertical
Phase
Three
NEMA Enclosure Rating
4X
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Includes Auxiliary Contacts
Yes
IP Rating
IP20
Maximum Voltage Rating
600V AC
Maximum Overload Relay Current Setting
20 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 3 hp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.