Shop EATON

NEMA Magnetic Motor Starter, Reversing, 1NO, 120V AC, 3 P

  • Mfr # AN59AN0A5E020
  • Zoro # G3684764

product price: 
$
951.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
110V AC, 120V AC
Number of Poles
3
Full Load Current - Inductive
20 A
Reversing Capability
Reversing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AN59AN0A5E020
Zoro #
G3684764
UPC #
786685412917
Country of Origin
Dominican Republic

Dimensions

NEMA Size
0
Product Length/Depth
8.08 in
Overall Height
17.81 in
Frame Size
S00
Overall Width
7 in
Overall Depth
8.08 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
110V AC, 120V AC
Number of Poles
3
Full Load Current - Inductive
20 A
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 3 Phase - 575V
2 hp
HP @ 1 Phase - 230V
1 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure Type
Open
Weight
4 lb
Product Name
Eaton Freedom NEMA motor control starter
Overload Relay
C440 electronic
Full Load Current Range
4-20 A
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Mounting Style
Surface
Phase
Three
Series
Freedom
Maximum Overload Relay Current Setting
20 A
Horsepower @ Single Phase - 120V AC
1/3 hp
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
4 A
Starter Style
NEMA
Maximum Voltage Rating
600V AC
Current AC
9 A
Frequency
50/60 Hz
Auxiliary Contact Module Capacity
6
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
1 hp
Includes Auxiliary Contacts
Yes
Operator
None
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 480V AC
2 hp
Mounting Postion
Horizontal
Horsepower @ Three Phase - 600V AC
2 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.