NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 480V AC, 3 P

  • Mfr # ECN05A8CAA-R63/CL30

  • Zoro # G3690486


product price:  $649.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN05A8CAA-R63/CL30
Zoro #
G3690486
UPC #
094714826155
Country of Origin
United States

Dimensions

NEMA Size
00
Overall Depth
6.7 in
Overall Height
13.31 in
Overall Width
9.84 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
HP @ 1 Phase - 230V
1 hp
Includes
Solid State Overload Relay
HP @ 3 Phase - 575V
3 hp
Starter Style
NEMA
Overload Protection Type
Electronic
Trip Class
10A/10/20/30
Minimum Overload Relay Current Setting
4 A
Horsepower @ Three Phase - 480V AC
2 hp
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Mounting Postion
Horizontal, Vertical
Status Indicator
LED Indicator
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 600V AC
3 hp
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Single Phase - 120V AC
1/3 hp
Phase
Three
Maximum Overload Relay Current Setting
20 A
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Mounting Style
Surface
Current AC
9:00 AM
Series
Freedom
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Resistance Properties
Impact Resistant, Temperature Resistant
Auxiliary Contact Module Capacity
4
IP Rating
IP20
NEMA Enclosure Rating
12

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.