NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 120V AC, 3 P

  • Mfr # AN19BN0A5E020

  • Zoro # G3690303


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19BN0A5E020
Zoro #
G3690303
UPC #
786685414706
Country of Origin
Dominican Republic

Dimensions

NEMA Size
0
Product Length/Depth
4.9 in
Overall Depth
4.9 in
Overall Height
6.6 in
Overall Width
1.97 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 575V
5 hp
HP @ 1 Phase - 230V
2 hp
Enclosure Type
Open
Weight
1.75 lb
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Product Name
Eaton Freedom NEMA motor control starter
Overload Relay
C440 electronic
Configuration
Non-reversing
Horsepower @ Single Phase - 120V AC
1 hp
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 600V AC
5 hp
Overload Protection Type
Electronic
Horsepower @ Three Phase - 208V AC
3 hp
Series
Freedom
Starter Style
NEMA
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
3 hp
Mounting Postion
Horizontal
Current AC
18 A
Trip Class
10A/10/20/30
NEMA Enclosure Rating
No Enclosure
Auxiliary Contact Module Capacity
6
Phase
Three
Mounting Style
Surface
Horsepower @ Single Phase - 240V AC
2 hp
Includes Auxiliary Contacts
Yes
Operator
None
Minimum Overload Relay Current Setting
4 A
Horsepower @ Three Phase - 480V AC
5 hp
Maximum Overload Relay Current Setting
20 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.