NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 208V AC, 3 P

  • Mfr # AN19BN0E5E1P6

  • Zoro # G3594945


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19BN0E5E1P6
Zoro #
G3594945
UPC #
786685414362
Country of Origin
Dominican Republic

Dimensions

NEMA Size
0
Product Length/Depth
4.9 in
Overall Height
6.6 in
Overall Width
1.97 in
Overall Depth
4.9 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 1 Phase - 230V
2 hp
HP @ 3 Phase - 575V
5 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure Type
Open
Weight
1.93 lb
Product Name
Eaton Freedom NEMA motor control starter
Overload Relay
C440 electronic
Configuration
Non-reversing
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Frequency
60 Hz
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Single Phase - 240V AC
2 hp
Auxiliary Contact Module Capacity
6
Series
Freedom
Horsepower @ Three Phase - 600V AC
5 hp
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
No Enclosure
Mounting Postion
Horizontal
Phase
Three
Operator
None
Maximum Overload Relay Current Setting
1.65 A
Mounting Style
Surface
Current AC
18 A
Starter Style
NEMA
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
3 hp
Minimum Overload Relay Current Setting
0.33 A
Horsepower @ Three Phase - 208V AC
3 hp
Overload Protection Type
Electronic
Trip Class
10A/10/20/30
Horsepower @ Single Phase - 120V AC
1 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.