Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 208V AC, 3 P

  • Mfr # AN19GN0E5E005

  • Zoro # G3595006


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19GN0E5E005
Zoro #
G3595006
UPC #
786685415147
Country of Origin
Dominican Republic

Dimensions

Depth
8 in
Width
6 in
NEMA Size
2
Height
5 in
Nema Frame Size
NEMA Size 2
Product Height
7.1 in
Product Length/Depth
4.98 in
Product Width
2.6 in
Overall Depth
4.98 in
Frame Size
S2
Overall Height
7.1 in
Overall Width
2.6 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 3 Phase - 480V
25 hp
HP @ 3 Phase - 575V
25 hp
HP @ 3 Phase - 208V
10 hp
Amps AC
45
HP @ 3 Phase - 240V
15 hp
Hz
50/60
Coil Volts
208V AC
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 1 Phase - 120V
3 hp
Action
Nonreversing
HP @ 1 Phase - 230V
7 1/2 hp
Enclosure NEMA Rating
No Enclosure
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Overload Relay Amp Setting
1 to 5A
Starter Type
NEMA Style
Enclosure Type
Open
Weight
4.18 lb
Type
Starter
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Amperage Rating
45 A
Configuration
Non-reversing
Certifications
UL;CSA;CE;NEMA
Relay
C440 electronic
Mounting
Horizontal
Overload Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Operator
None
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Mounting Postion
Horizontal
Horsepower @ Three Phase - 208V AC
10 hp
Series
Freedom
Current AC
45 A
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 600V AC
25 hp
Minimum Overload Relay Current Setting
1 A
Horsepower @ Three Phase - 240V AC
15 hp
Maximum Overload Relay Current Setting
5 A
Mounting Style
Surface
Horsepower @ Single Phase - 120V AC
3 hp
Frequency
60 Hz
Starter Style
NEMA
Includes Auxiliary Contacts
Yes
Phase
Three
Horsepower @ Three Phase - 480V AC
25 hp
Auxiliary Contact Module Capacity
6
Trip Class
10A/10/20/30
Overload Protection Type
Electronic

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.