NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 240V AC, 3 P

  • Mfr # AN19GN0B5E005

  • Zoro # G3720857


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19GN0B5E005
Zoro #
G3720857
UPC #
786685415369
Country of Origin
Dominican Republic

Dimensions

Depth
8 in
Width
6 in
NEMA Size
2
Height
5 in
Product Length/Depth
4.98 in
Nema Frame Size
NEMA Size 2
Product Width
2.6 in
Product Height
7.1 in
Frame Size
S2
Overall Depth
4.98 in
Overall Height
7.1 in
Overall Width
2.6 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 1 Phase - 120V
3 hp
HP @ 3 Phase - 208V
10 hp
Enclosure NEMA Rating
No Enclosure
Coil Volts
240V AC
HP @ 1 Phase - 230V
7 1/2 hp
Starter Type
NEMA Style
Amps AC
45
HP @ 3 Phase - 575V
25 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 480V
25 hp
Overload Relay Amp Setting
1 to 5A
Hz
50/60
HP @ 3 Phase - 240V
15 hp
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Action
Nonreversing
Enclosure Type
Open
Weight
4 lb
Type
Starter
Configuration
Non-reversing
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Product Name
Eaton Freedom NEMA motor control starter
Overload Relay
C440 electronic
Mounting
Horizontal
Certifications
UL;CSA;CE;NEMA
Amperage Rating
45 A
Relay
C440 electronic
Current AC
45 A
Phase
Three
Trip Class
10A/10/20/30
Operator
None
Minimum Overload Relay Current Setting
1 A
NEMA Enclosure Rating
No Enclosure
Overload Protection Type
Electronic
Horsepower @ Three Phase - 208V AC
10 hp
Mounting Style
Surface
Series
Freedom
Horsepower @ Three Phase - 600V AC
25 hp
Auxiliary Contact Module Capacity
6
Mounting Postion
Horizontal
Horsepower @ Single Phase - 120V AC
3 hp
Starter Style
NEMA
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 240V AC
15 hp
Maximum Overload Relay Current Setting
5 A
Horsepower @ Three Phase - 480V AC
25 hp
Maximum Voltage Rating
600V AC
Includes Auxiliary Contacts
Yes

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.