NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 240V AC, 3 P

  • Mfr # AN19GN0B5E020

  • Zoro # G3723526


product price: $968.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19GN0B5E020
Zoro #
G3723526
UPC #
786685415406
Country of Origin
Dominican Republic

Dimensions

NEMA Size
2
Product Length/Depth
4.98 in
Overall Depth
4.98 in
Overall Height
7.1 in
Overall Width
2.6 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 575V
25 hp
HP @ 1 Phase - 230V
7 1/2 hp
Enclosure Type
Open
Weight
4 lb
Product Name
Eaton Freedom NEMA motor control starter
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Configuration
Non-reversing
Overload Relay
C440 electronic
Mounting Postion
Horizontal
Phase
Three
Series
Freedom
Operator
None
Horsepower @ Single Phase - 120V AC
3 hp
Current AC
45 A
Maximum Overload Relay Current Setting
20 A
Horsepower @ Three Phase - 600V AC
25 hp
Horsepower @ Three Phase - 240V AC
15 hp
Frequency
50/60 Hz
Maximum Voltage Rating
600V AC
Mounting Style
Surface
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
25 hp
Minimum Overload Relay Current Setting
4 A
NEMA Enclosure Rating
No Enclosure
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
10 hp
Auxiliary Contact Module Capacity
6
Starter Style
NEMA
Overload Protection Type
Electronic
Trip Class
10A/10/20/30

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.