NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 24V AC, 3 P

  • Mfr # AN19AN0T5E020

  • Zoro # G3659747


product price: $426.59
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AN19AN0T5E020
Zoro #
G3659747
UPC #
786685414119
Country of Origin
Dominican Republic

Dimensions

Depth
4.25 in
Height
4.25 in
Width
3.25 in
NEMA Size
00
Product Width
1.97 in
Nema Frame Size
NEMA Size 00
Product Length/Depth
4.9 in
Product Height
6.6 in
Overall Width
1.97 in
Overall Depth
4.9 in
Overall Height
6.6 in
Frame Size
S00

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Overload Relay Amp Setting
4 to 20A
Starter Type
NEMA Style
HP @ 3 Phase - 575V
2 hp
Action
Nonreversing
HP @ 3 Phase - 480V
2 hp
HP @ 3 Phase - 240V
1 1/2 hp
HP @ 3 Phase - 208V
1 1/2 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 1 Phase - 230V
1 hp
Hz
50/60
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Coil Volts
24V AC
Enclosure NEMA Rating
No Enclosure
Amps AC
9
HP @ 1 Phase - 120V
1/3 hp
Enclosure Type
Open
Weight
2.15 lb
Type
Starter
Certifications
UL;CSA;CE;NEMA
Overload Relay
C440 electronic
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Relay
C440 electronic
Configuration
Non-reversing
Amperage Rating
9A
Full Load Current Range
4-20 A
Product Name
Eaton Freedom NEMA motor control starter
Mounting
Horizontal
Phase
Three
Auxiliary Contact Module Capacity
6
Overload Protection Type
Electronic
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Current AC
9 A
Mounting Style
Surface
Horsepower @ Three Phase - 600V AC
2 hp
Mounting Postion
Horizontal
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Horsepower @ Single Phase - 240V AC
1 hp
Minimum Overload Relay Current Setting
4 A
Horsepower @ Three Phase - 480V AC
2 hp
Maximum Voltage Rating
600V AC
Trip Class
10A/10/20/30
Starter Style
NEMA
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 120V AC
1/3 hp
Series
Freedom
Maximum Overload Relay Current Setting
20 A
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz
Operator
None

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.