Zoro Homepage

NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 24V AC, 3 P

  • Mfr # AN19GN0T5E005

  • Zoro # G3732461


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19GN0T5E005
Zoro #
G3732461
UPC #
786685415161
Country of Origin
Dominican Republic

Dimensions

Depth
8 in
NEMA Size
2
Height
5 in
Width
6 in
Product Length/Depth
4.98 in
Product Width
2.6 in
Nema Frame Size
NEMA Size 2
Product Height
7.1 in
Frame Size
S2
Overall Width
2.6 in
Overall Depth
4.98 in
Overall Height
7.1 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Enclosure NEMA Rating
No Enclosure
Overload Relay Amp Setting
1 to 5A
HP @ 3 Phase - 240V
15 hp
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Coil Volts
24V AC
HP @ 3 Phase - 208V
10 hp
Amps AC
45
HP @ 3 Phase - 575V
25 hp
Hz
50/60
HP @ 1 Phase - 230V
7 1/2 hp
HP @ 1 Phase - 120V
3 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Starter Type
NEMA Style
HP @ 3 Phase - 480V
25 hp
Action
Nonreversing
Enclosure Type
Open
Weight
4.18 lb
Type
Starter
Amperage Rating
45 A
Overload Relay
C440 electronic
Certifications
UL;CSA;CE;NEMA
Product Name
Eaton Freedom NEMA motor control starter
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Mounting
Horizontal
Relay
C440 electronic
Configuration
Non-reversing
Current AC
45 A
Trip Class
10A/10/20/30
Mounting Postion
Horizontal
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 600V AC
25 hp
Series
Freedom
Minimum Overload Relay Current Setting
1 A
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 120V AC
3 hp
Overload Protection Type
Electronic
Frequency
50/60 Hz
Starter Style
NEMA
Maximum Overload Relay Current Setting
5 A
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
25 hp
Phase
Three
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 240V AC
15 hp
Auxiliary Contact Module Capacity
6
Operator
None
Mounting Style
Surface
Horsepower @ Three Phase - 208V AC
10 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.