NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 480V AC, 3 P

  • Mfr # AN19BN0C5E020

  • Zoro # G3620531


product price: $458.09
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19BN0C5E020
Zoro #
G3620531
UPC #
786685414485
Country of Origin
Dominican Republic

Dimensions

NEMA Size
0
Product Length/Depth
4.9 in
Overall Width
1.97 in
Overall Depth
4.9 in
Overall Height
6.6 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 1 Phase - 230V
2 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 575V
5 hp
Enclosure Type
Open
Weight
2.3 lb
Configuration
Non-reversing
Overload Relay
C440 electronic
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Product Name
Eaton Freedom NEMA motor control starter
NEMA Enclosure Rating
No Enclosure
Operator
None
Horsepower @ Three Phase - 208V AC
3 hp
Trip Class
10A/10/20/30
Current AC
18 A
Horsepower @ Three Phase - 600V AC
5 hp
Minimum Overload Relay Current Setting
4 A
Maximum Overload Relay Current Setting
20 A
Series
Freedom
Horsepower @ Three Phase - 480V AC
5 hp
Mounting Postion
Horizontal
Overload Protection Type
Electronic
Horsepower @ Single Phase - 240V AC
2 hp
Phase
Three
Starter Style
NEMA
Horsepower @ Three Phase - 240V AC
3 hp
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
1 hp
Auxiliary Contact Module Capacity
6
Mounting Style
Surface
Maximum Voltage Rating
600V AC
Includes Auxiliary Contacts
Yes

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.