This item is Discontinued.

Eaton NEMA Magnetic Motor Starter, Non-Reversing, 1NO/1NC, 110/120V AC, 3 P ECN0524AAA-R63/D

NEMA Magnetic Motor Starter, Non-Reversing, 1NO/1NC, 110/120V AC, 3 P (Discontinued)

  • Mfr # ECN0524AAA-R63/D
  • Zoro # G3620486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN0524AAA-R63/D
Zoro #
G3620486
UPC #
786685451558
Country of Origin
United States

Dimensions

Depth
6.7 in
NEMA Size
2
Height
13.31 in
Width
9.84 in
Overall Depth
15.1 in
Overall Height
9.7 in
Overall Width
12 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO/1NC
Coil Voltage
110/120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
UL E1491
Overload Relay Amp Setting
9 to 45A
Includes
Solid State Overload Relay
Coil Volts
120V AC
HP @ 1 Phase - 230V
5 hp
HP @ 3 Phase - 208V
10 hp
Features
Solid State Overload Relay
HP @ 1 Phase - 120V
3 hp
HP @ 3 Phase - 240V
15 hp
Enclosure NEMA Rating
4X
HP @ 3 Phase - 575V
25 hp
Starter Type
NEMA Style
HP @ 3 Phase - 480V
25 hp
Action
Nonreversing
Hz
50/60
Amps AC
45
Weight
18 lb
Horsepower @ Single Phase - 240V AC
5 hp
Current AC
45 A
Overload Protection Type
Electronic
Horsepower @ Single Phase - 120V AC
3 hp
Frequency
50/60 Hz
NEMA Enclosure Rating
4X
Horsepower @ Three Phase - 600V AC
25 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
25 hp
Horsepower @ Three Phase - 208V AC
10 hp
Series
Freedom
Horsepower @ Three Phase - 240V AC
15 hp
Starter Style
NEMA
Minimum Overload Relay Current Setting
9 A
Maximum Overload Relay Current Setting
45 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 25 hp, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 208V AC 10 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.