This item is Discontinued.

Eaton NEMA Magnetic Motor Starter, Non-Reversing, 1NO/1NC, 208V AC, 3 P ECN05A2EAA-R63/A

NEMA Magnetic Motor Starter, Non-Reversing, 1NO/1NC, 208V AC, 3 P (Discontinued)

  • Mfr # ECN05A2EAA-R63/A
  • Zoro # G3692841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN05A2EAA-R63/A
Zoro #
G3692841
UPC #
094714825868
Country of Origin
United States

Dimensions

Height
13.31 in
NEMA Size
00
Depth
6.7 in
Width
9.84 in
Overall Width
9.84 in
Overall Height
13.31 in
Overall Depth
6.7 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO/1NC
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
Hz
60
Features
Solid State Overload Relay
HP @ 3 Phase - 575V
3 hp
HP @ 3 Phase - 480V
2 hp
Starter Type
NEMA Style
Includes
Solid State Overload Relay
HP @ 1 Phase - 230V
1 hp
Overload Relay Amp Setting
0.33 to 1.65A
HP @ 1 Phase - 120V
1/3 hp
Amps AC
9
HP @ 3 Phase - 208V
1 1/2 hp
Coil Volts
208V AC
HP @ 3 Phase - 240V
1 1/2 hp
Enclosure NEMA Rating
3R
Action
Nonreversing
Trip Class
10/20/30
Current AC
9 A
Overload Protection Type
Electronic
Status Indicator
LED Indicator
Horsepower @ Three Phase - 480V AC
2 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Starter Style
NEMA
Mounting Postion
Horizontal, Vertical
Mounting Style
Through Panel
Minimum Overload Relay Current Setting
0.33 A
Horsepower @ Three Phase - 600V AC
3 hp
NEMA Enclosure Rating
3R
Horsepower @ Single Phase - 240V AC
1 hp
Series
Freedom
Includes Auxiliary Contacts
Yes
Maximum Overload Relay Current Setting
1.65 A
Frequency
60 Hz
Horsepower @ Three Phase - 240V AC
1 1/2 hp
IP Rating
IP20
Phase
Three
Horsepower @ Single Phase - 120V AC
1/3 hp
Horsepower @ Three Phase - 208V AC
1 1/2 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Through Panel, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 3 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.