NEMA Magnetic Motor Starter, Non-Reversing, 1NO/1NC, 480V AC, 3 P (Discontinued)
- Mfr # ECN0501CAA-R63/C
- Zoro # G3671726
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ECN0501CAA-R63/C
Zoro #
G3671726
UPC #
-
Country of Origin
United States
Dimensions
NEMA Size
0
Height
12.6 in
Depth
5.84 in
Width
7.73 in
Overall Height
7.15 in
Overall Depth
10.76 in
Overall Width
6.06 in
Description
NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 5 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.