NEMA Magnetic Motor Starter, Reversing, 1NO, 120V AC, 3 P

  • Mfr # AN59AN0A5E1P6

  • Zoro # G3609392


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59AN0A5E1P6
Zoro #
G3609392
UPC #
786685412832
Country of Origin
Dominican Republic

Dimensions

NEMA Size
0
Product Length/Depth
8.08 in
Overall Height
17.81 in
Overall Width
7 in
Overall Depth
8.08 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 3 Phase - 575V
2 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 1 Phase - 230V
1 hp
Enclosure Type
Open
Weight
4 lb
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Overload Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Full Load Current Range
0.33-1.65 A
Overload Protection Type
Electronic
Frequency
50/60 Hz
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 240V AC
1 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Mounting Style
Surface
Horsepower @ Three Phase - 600V AC
2 hp
Horsepower @ Three Phase - 208V AC
1 1/2 hp
NEMA Enclosure Rating
No Enclosure
Operator
None
Minimum Overload Relay Current Setting
0.33 A
Series
Freedom
Maximum Overload Relay Current Setting
1.65 A
Horsepower @ Single Phase - 120V AC
1/3 hp
Mounting Postion
Horizontal
Current AC
9:00 AM
Horsepower @ Three Phase - 480V AC
2 hp
Starter Style
NEMA
Trip Class
10A/10/20/30
Auxiliary Contact Module Capacity
6
Phase
Three

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.