NEMA Magnetic Motor Starter, Reversing, 1NO, 120V AC, 3 P

  • Mfr # AN59BN0A5E005
  • Zoro # G3739556
product price: 
$
1,009.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
110/120V AC
Number of Poles
3
Full Load Current - Inductive
5 A
Reversing Capability
Reversing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AN59BN0A5E005
Zoro #
G3739556
UPC #
786685413198
Country of Origin
Dominican Republic
Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
110/120V AC
Number of Poles
3
Full Load Current - Inductive
5 A
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 3 Phase - 575V
5 hp
HP @ 1 Phase - 230V
2 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure Type
Open
Weight
4.09 lb
Product Name
Eaton Freedom NEMA motor control starter
Overload Relay
C440 electronic
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Horsepower @ Single Phase - 240V AC
2 hp
Current AC
18 A
Mounting Style
Surface
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
5 hp
Phase
Three
Frequency
50/60 Hz
Mounting Postion
Horizontal
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Three Phase - 208V AC
3 hp
Trip Class
10A/10/20/30
Starter Style
NEMA
Auxiliary Contact Module Capacity
6
Operator
None
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
5 hp
Series
Freedom
Maximum Overload Relay Current Setting
5 A
Horsepower @ Three Phase - 240V AC
3 hp
Minimum Overload Relay Current Setting
1 A
Overload Protection Type
Electronic

Dimensions

NEMA Size
0
Product Length/Depth
9.5 in
Overall Width
6.5 in
Overall Height
5.75 in
Overall Depth
9.5 in
Frame Size
S0

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & reviews