Shop SCHNEIDER ELECTRIC

Push Button Operator, 30 mm, Red

  • Mfr # 9001SKR9P35LRR
  • Zoro # G3457615

product price: 
$
232.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9001SKR9P35LRR
Zoro #
G3457615
UPC #
785901839514
Country of Origin
Korea, Republic of
Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Voltage
24V AC/DC
Legend Markings
No Legend
Bezel
Plastic
Lamp Type
LED
Color
Red
Legend
Pull to Start/Push to Stop
Series
9001SK
Lamp Module Type
Full Voltage
Lamp Module Voltage
24V AC, 24V DC
NEMA Contact Rating Designation
A600/Q600
Basic Material
Plastic
IP Rating
IP66
Bezel Material
Plastic
Legend/Background Color
No Legend
Number of Operators
1
Type of Operator
41mm Mushroom Head
Product Type
Push Button Operators
Product Or Component Type
head for illuminated push-button
Ambient Air Temperature For Operation
-25-70°C
Operator Profile
red mushroom Ø 41 mm, unmarked
Light Block Supply
direct
Bulb Base
BA 9s
Protective Treatment
TC
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
50 gn IEC 60068-2-27
Product Certifications
UL 508 || NEMA
Shape Of Signaling Unit Head
round
Operating Position
any position
Operator Position Information
2 positions
Electrical Shock Protection Class
class II IEC 61140
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
[Us] Rated Supply Voltage
24 V AC/DC
Contacts Type And Composition
without contact block
Mechanical Durability
5000000 cycles
Device Short Name
9001SK
Light Source
LED, incandescent
Ip Degree Of Protection
IP66 IEC 60529
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Legend Background Color
White
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operator Material
Plastic
Lamp Voltage - Maximum
28 V AC/DC
Mechanical Operating Durability
5.00 x 10^6
Number of Indicator Lights
0
Legend Color
Black
Operator Voltage Rating - Maximum
600 V AC
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Mounting Diameter
30 mm
Overall Width
2.13 in
Overall Depth
2.8 in
Manufacturer Warranty Length
18 mo
Overall Height
1.65 in

Description

Mushroom Head Push Button, 30 mm, Maintained Action, 41mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form Not Applicable, Bezel Plastic, Color Red, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Legend Pull to Start/Push to Stop, Legend/Background Color No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.