Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 120V AC, 3 P

  • Mfr # AN59DN0A5E020

  • Zoro # G3703244


product price: $1,202.39
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59DN0A5E020
Zoro #
G3703244
UPC #
786685413808
Country of Origin
Dominican Republic

Dimensions

NEMA Size
1
Product Length/Depth
4.98 in
Overall Height
7.1 in
Overall Width
6.7 in
Overall Depth
4.98 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 1 Phase - 230V
3 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 575V
10 hp
Enclosure Type
Open
Weight
8.2 lb
Overload Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Minimum Overload Relay Current Setting
4 A
Series
Freedom
Horsepower @ Single Phase - 120V AC
2 hp
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Overload Protection Type
Electronic
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
10 hp
Auxiliary Contact Module Capacity
6
Maximum Overload Relay Current Setting
20 A
Frequency
50/60 Hz
Mounting Postion
Horizontal
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 480V AC
10 hp
Phase
Three
Operator
None
Current AC
27 A
Starter Style
NEMA
NEMA Enclosure Rating
No Enclosure
Mounting Style
Surface
Horsepower @ Three Phase - 208V AC
7 1/2 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.