Zoro Homepage

NEMA Magnetic Motor Starter, Reversing, 1NO, 120V AC, 3 P

  • Mfr # AN59GN0A5E005

  • Zoro # G3614913


product price: $2,034.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59GN0A5E005
Zoro #
G3614913
UPC #
786685414980
Country of Origin
Dominican Republic

Dimensions

NEMA Size
2
Height
7.87 in
Depth
7.38 in
Width
9.25 in
Product Width
6.7 in
Nema Frame Size
NEMA Size 2
Product Length/Depth
4.98 in
Product Height
7.1 in
Overall Width
6.7 in
Overall Height
7.1 in
Overall Depth
4.98 in
Frame Size
S2

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Coil Volts
120V AC
Hz
50/60
Overload Relay Amp Setting
1 to 5A
HP @ 3 Phase - 208V
10 hp
HP @ 1 Phase - 120V
3 hp
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 480V
25 hp
Action
Reversing
Starter Type
NEMA Style
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
7 1/2 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Amps AC
45
HP @ 3 Phase - 575V
25 hp
HP @ 3 Phase - 240V
15 hp
Enclosure Type
Open
Weight
11 lb
Type
Starter
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Overload Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Mounting
Horizontal
Relay
C440 electronic
Amperage Rating
45 A
Certifications
UL;CSA;CE;NEMA
Maximum Voltage Rating
600V AC
Current AC
45 A
Trip Class
10A/10/20/30
Horsepower @ Single Phase - 120V AC
3 hp
Operator
None
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
25 hp
Maximum Overload Relay Current Setting
5 A
Auxiliary Contact Module Capacity
6
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Frequency
50/60 Hz
Overload Protection Type
Electronic
Phase
Three
Horsepower @ Three Phase - 208V AC
10 hp
Mounting Style
Surface
Mounting Postion
Horizontal
Series
Freedom
Starter Style
NEMA
Minimum Overload Relay Current Setting
1 A
Horsepower @ Three Phase - 600V AC
25 hp
Horsepower @ Three Phase - 240V AC
15 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.