Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 120V AC, 3 P

  • Mfr # AN59NN0A5E140

  • Zoro # G6371163


product price: $8,027.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59NN0A5E140
Zoro #
G6371163
UPC #
786685575179
Country of Origin
Dominican Republic

Dimensions

NEMA Size
4
Overall Width
7.1 in
Overall Depth
7 in
Overall Height
17 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
ATEX Compliant 94/9/EC, Equipment Group 2, Category 2, CE, CSA, IEC/EN 60947 VDE 0660, ISO 13849-1 (EN954-1), RoHS, UL Listed
Includes
Auxiliary Contact, Contactor, Electronic Overload
HP @ 3 Phase - 575V
100 hp
Accessory Group
Freedom
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 480V AC
100 hp
Mounting Postion
Horizontal
IP Rating
IP20
Horsepower @ Three Phase - 240V AC
50 hp
Horsepower @ Single Phase - 240V AC
Not Rated
Maximum Overload Relay Current Setting
140 A
Mounting Style
Surface
Frequency
50/60 Hz
Includes Auxiliary Contacts
Yes
Series
Freedom
Maximum Voltage Rating
600V AC
Minimum Overload Relay Current Setting
28 A
Horsepower @ Three Phase - 208V AC
40 hp
Horsepower @ Three Phase - 600V AC
100 hp
Overload Protection Type
Electronic
Operator
None
Status Indicator
LED Indicator
Horsepower @ Single Phase - 120V AC
Not Rated
Starter Style
NEMA
Current AC
135 A
Auxiliary Contact Module Capacity
6
NEMA Enclosure Rating
No Enclosure
Phase
Three

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 140 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 28 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.