NEMA Magnetic Motor Starter, Reversing, 1NO, 120V AC, 3 P

  • Mfr # AN59SN0A5G300

  • Zoro # G3649922


product price: $16,211.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59SN0A5G300
Zoro #
G3649922
UPC #
786685415895
Country of Origin
Dominican Republic

Dimensions

NEMA Size
5
Product Length/Depth
7 in
Overall Height
17.1 in
Overall Width
14 in
Overall Depth
7 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism, W/ Ground Fault
HP @ 3 Phase - 575V
200 hp
Enclosure Type
Open
Weight
1 lb
Overload Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Special Features
With C440 EOLR ground fault feature set, SEL reset, SEL class (10, 20)
Horsepower @ Three Phase - 480V AC
200 hp
Current AC
270 A
Horsepower @ Three Phase - 240V AC
100 hp
Auxiliary Contact Module Capacity
6
Overload Protection Type
Electronic
Operator
None
NEMA Enclosure Rating
No Enclosure
Trip Class
10A/10/20/30
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 240V AC
Not Rated
Maximum Overload Relay Current Setting
300 A
Mounting Postion
Horizontal
Phase
Three
Horsepower @ Three Phase - 208V AC
75 hp
Series
Freedom
Horsepower @ Single Phase - 120V AC
Not Rated
Maximum Voltage Rating
600V AC
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
200 hp
Mounting Style
Surface
Minimum Overload Relay Current Setting
60 A
Starter Style
NEMA

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 300 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 60 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.