Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 208V AC, 3 P

  • Mfr # AN59DN0E5E1P6

  • Zoro # G3702501


product price: $1,241.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59DN0E5E1P6
Zoro #
G3702501
UPC #
786685413440
Country of Origin
Dominican Republic

Dimensions

Height
7.87 in
Width
9.25 in
Depth
7.38 in
NEMA Size
1
Product Width
6.7 in
Nema Frame Size
NEMA Size 1
Product Height
7.1 in
Product Length/Depth
4.98 in
Frame Size
S1
Overall Depth
4.98 in
Overall Height
7.1 in
Overall Width
6.7 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Enclosure NEMA Rating
No Enclosure
Coil Volts
208V AC
HP @ 3 Phase - 240V
7 1/2 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 1 Phase - 230V
3 hp
Starter Type
NEMA Style
Action
Reversing
HP @ 3 Phase - 480V
10 hp
HP @ 3 Phase - 575V
10 hp
Overload Relay Amp Setting
0.33 to 1.65A
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 1 Phase - 120V
2 hp
Amps AC
27
Hz
50/60
HP @ 3 Phase - 208V
7 1/2 hp
Enclosure Type
Open
Weight
10.36 lb
Type
Starter
Relay
C440 electronic
Mounting
Horizontal
Amperage Rating
27 A
Certifications
UL;CSA;CE;NEMA
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Overload Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Phase
Three
Minimum Overload Relay Current Setting
0.33 A
Overload Protection Type
Electronic
Operator
None
Series
Freedom
NEMA Enclosure Rating
No Enclosure
Frequency
60 Hz
Mounting Postion
Horizontal
Maximum Voltage Rating
600V AC
Mounting Style
Surface
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Auxiliary Contact Module Capacity
6
Trip Class
10A/10/20/30
Maximum Overload Relay Current Setting
1.65 A
Horsepower @ Single Phase - 120V AC
2 hp
Current AC
27 A
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
10 hp
Includes Auxiliary Contacts
Yes
Starter Style
NEMA
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Single Phase - 240V AC
3 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.