Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 208V AC, 3 P

  • Mfr # AN59KN0E5E100

  • Zoro # G3734717


product price: $3,007.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59KN0E5E100
Zoro #
G3734717
UPC #
786685415727
Country of Origin
Dominican Republic

Dimensions

Depth
14.5 in
Height
9.13 in
Width
12.13 in
NEMA Size
3
Nema Frame Size
NEMA Size 3
Product Length/Depth
6 in
Product Width
8.08 in
Product Height
11.35 in
Overall Width
8.08 in
Overall Depth
6 in
Frame Size
S3
Overall Height
11.35 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Overload Relay Amp Setting
20 to 100A
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure NEMA Rating
No Enclosure
Coil Volts
208V AC
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Hz
50/60
Action
Reversing
Starter Type
NEMA Style
Amps AC
90
HP @ 3 Phase - 240V
30 hp
HP @ 3 Phase - 480V
50 hp
HP @ 3 Phase - 575V
50 hp
HP @ 3 Phase - 208V
25 hp
Enclosure Type
Open
Weight
22 lb
Type
Starter
Amperage Rating
90 A
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Product Name
Eaton Freedom NEMA motor control starter
Overload Relay
C440 electronic
Relay
C440 electronic
Certifications
UL;CSA;CE;NEMA
Mounting
Horizontal
Horsepower @ Single Phase - 240V AC
15 hp
Auxiliary Contact Module Capacity
6
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Phase
Three
Series
Freedom
Includes Auxiliary Contacts
Yes
Starter Style
NEMA
Mounting Postion
Horizontal
Minimum Overload Relay Current Setting
20 A
Horsepower @ Three Phase - 480V AC
50 hp
Mounting Style
Surface
Operator
None
Current AC
90 A
Horsepower @ Three Phase - 600V AC
50 hp
Frequency
60 Hz
Maximum Overload Relay Current Setting
100 A
Trip Class
10A/10/20/30
Overload Protection Type
Electronic
Horsepower @ Three Phase - 208V AC
25 hp
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
30 hp
NEMA Enclosure Rating
No Enclosure

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 20 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.