Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 240V AC, 3 P

  • Mfr # AN59BN0B5E005

  • Zoro # G3718084


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59BN0B5E005
Zoro #
G3718084
UPC #
786685413211
Country of Origin
Dominican Republic

Dimensions

Depth
6.19 in
Width
9.25 in
NEMA Size
0
Height
5.5 in
Product Width
7 in
Product Height
17.81 in
Product Length/Depth
8.08 in
Nema Frame Size
NEMA Size 0
Overall Width
7 in
Overall Height
17.81 in
Frame Size
S0
Overall Depth
8.08 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 1 Phase - 120V
1 hp
Amps AC
18
HP @ 3 Phase - 575V
5 hp
Coil Volts
240V AC
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Hz
50/60
HP @ 3 Phase - 208V
3 hp
Enclosure NEMA Rating
No Enclosure
Action
Reversing
HP @ 3 Phase - 240V
3 hp
Starter Type
NEMA Style
HP @ 1 Phase - 230V
2 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Overload Relay Amp Setting
1 to 5A
HP @ 3 Phase - 480V
5 hp
Enclosure Type
Open
Weight
4 lb
Type
Starter
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Mounting
Horizontal
Relay
C440 electronic
Certifications
UL;CSA;CE;NEMA
Amperage Rating
18 A
Product Name
Eaton Freedom NEMA motor control starter
Overload Relay
C440 electronic
Maximum Overload Relay Current Setting
5 A
Trip Class
10A/10/20/30
Phase
Three
Horsepower @ Single Phase - 120V AC
1 hp
Current AC
18 A
Horsepower @ Three Phase - 600V AC
5 hp
Minimum Overload Relay Current Setting
1 A
Series
Freedom
Horsepower @ Single Phase - 240V AC
2 hp
Overload Protection Type
Electronic
Auxiliary Contact Module Capacity
6
Starter Style
NEMA
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
3 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
5 hp
Includes Auxiliary Contacts
Yes
Mounting Postion
Horizontal
Maximum Voltage Rating
600V AC
Operator
None
Horsepower @ Three Phase - 208V AC
3 hp
Mounting Style
Surface

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.