NEMA Magnetic Motor Starter, Reversing, 1NO, 240V AC, 3 P

  • Mfr # AN59GN0B5E020

  • Zoro # G3729783


product price: $2,245.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59GN0B5E020
Zoro #
G3729783
UPC #
786685415048
Country of Origin
Dominican Republic

Dimensions

Depth
7.38 in
Width
9.25 in
NEMA Size
2
Height
7.87 in
Product Length/Depth
4.98 in
Product Height
7.1 in
Product Width
6.7 in
Nema Frame Size
NEMA Size 2
Overall Width
6.7 in
Frame Size
S2
Overall Depth
4.98 in
Overall Height
7.1 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Amps AC
45
Overload Relay Amp Setting
4 to 20A
HP @ 1 Phase - 230V
7 1/2 hp
HP @ 3 Phase - 208V
10 hp
Action
Reversing
HP @ 3 Phase - 240V
15 hp
Coil Volts
240V AC
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 575V
25 hp
HP @ 3 Phase - 480V
25 hp
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Starter Type
NEMA Style
HP @ 1 Phase - 120V
3 hp
Enclosure Type
Open
Weight
6 lb
Type
Starter
Certifications
UL;CSA;CE;NEMA
Overload Relay
C440 electronic
Mounting
Horizontal
Amperage Rating
45 A
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Includes Auxiliary Contacts
Yes
Series
Freedom
Horsepower @ Three Phase - 240V AC
15 hp
Horsepower @ Single Phase - 120V AC
3 hp
Operator
None
Mounting Postion
Horizontal
Horsepower @ Three Phase - 480V AC
25 hp
Auxiliary Contact Module Capacity
6
Minimum Overload Relay Current Setting
4 A
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Phase
Three
Trip Class
10A/10/20/30
Maximum Voltage Rating
600V AC
Overload Protection Type
Electronic
Horsepower @ Three Phase - 208V AC
10 hp
Maximum Overload Relay Current Setting
20 A
NEMA Enclosure Rating
No Enclosure
Starter Style
NEMA
Current AC
45 A
Mounting Style
Surface
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
25 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.