NEMA Magnetic Motor Starter, Reversing, 1NO, 240V AC, 3 P

  • Mfr # AN59NN0B5E140

  • Zoro # G6371181


product price: $8,027.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59NN0B5E140
Zoro #
G6371181
UPC #
-
Country of Origin
Dominican Republic

Dimensions

NEMA Size
4
Product Length/Depth
18 in
Overall Height
25 in
Overall Depth
18 in
Overall Width
11 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
UL Listed
Includes
Auxiliary Contact, Contactor, Electronic Overload
Accessory Group
Freedom
HP @ 3 Phase - 575V
100 hp
Weight
68.3 lb
Overload Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Mounting Style
Surface
Current AC
135 A
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
28 A
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 208V AC
40 hp
Mounting Postion
Horizontal
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 120V AC
Not Rated
Auxiliary Contact Module Capacity
6
Horsepower @ Single Phase - 240V AC
Not Rated
Frequency
50/60 Hz
Series
Freedom
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
100 hp
Horsepower @ Three Phase - 480V AC
100 hp
Maximum Voltage Rating
600V AC
Phase
Three
Horsepower @ Three Phase - 240V AC
50 hp
Starter Style
NEMA
Maximum Overload Relay Current Setting
140 A
Operator
None

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 140 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 28 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.